Messina Flush Wall Lamp Gold, 1 Light, E14

Messina Flush Wall Lamp Gold, 1 Light, E14

Order Code: ZT3593311S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Messina Flush Wall Lamp Gold, 1 Light, E14 Features Finish: Gold Height: 23.90 Max Height: 23.90 Width: 12.20 Lamp Type: E14 Number of Lights: 1 IP Rating: IP20 Wattage (max) : 40W Weight (kg) : 0.43

Specifications for Messina Flush Wall Lamp Gold, 1 Light, E14
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Weight
    0.43kg
  • Product Type
    Flush Wall Lamp
  • Width
    12.2
  • Height
    23.9
  • Finish
    Gold
  • Maximum Wattage
    40W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome