1250 Lumen Rechargeable High Cri 96+ Inspection Light

1250 Lumen Rechargeable High Cri 96+ Inspection Light

Order Code: ZT1087434S

£79.99 Inc VAT (20%)


Description

The CRI-1250R is a rechargeable High CRI 96+ inspection light. It has a 1250 lumen output and its light can be smoothly dimmed or increased via the convenient press and hold switch. It has 3 colour temperatures of 2700k/4500k/6500k which is great for several applications including painting, detailing or anyone who wishes to work with a more comfortable working light. In addition to the main lights it has a top spot beam and frontal 5W UV LEDs. Constructed of tough aluminium and polycarbonate, it is built to withstand industrial environments. This structure provides IP65 dust and water protection, as well as IK07 shock resistance.
For handsfree use it has rear and base magnets as well as a 360° rotating hook. Rechargeable with a strong Li-ion 5000mAh battery, it can be recharged via Type-C USB cable, or charging base.

1250 Lumen 10W high CRI 96+ COB LED
3 coloured COB LED - CCT: 2700k / 4500k / 6500k
Press and hold smooth dimming function
250 Lumen 3W SMD LED flood beam top torch
5W UV LEDs on front (385nm)
Super tough aluminium and polycarbonate structure
Strong integral magnets on back and base
Retractable 360° rotating hanging hook
Glow-in-the-dark strip around LED
Battery level and charging indicator LEDs
Built-in power bank for charging devices
Faster 2A USB Type-C charging - 5 hours charge time
Magnetic charging dock and 1m USB charging cable included

See full description
Specifications for 1250 Lumen Rechargeable High Cri 96+ Inspection Light
  • Wattage
    10W
  • MFR Part No.
    CRI-1250R
  • IP Rating
    IP65
  • Length
    216mm
  • Light Type
    Handheld
  • Lamp Type
    LED
  • Voltage Rating
    3.7V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome