625 Lumen Rechargeable Inspection Light with Magnetic Base

625 Lumen Rechargeable Inspection Light with Magnetic Base

Order Code: ZT1087526S

£49.99 Inc VAT (20%)


Description

The IL-625R is a slim and compact inspection light with a 625 lumen output. In addition to this there is a top 250 lumen spot beam and UV LED on the front. Its built tough with an aluminium and polycarbonate body giving an IP65 dust and water resistance as well as an IK07 shock resistance. It has magnets on its base and on the back of its pocket clip for handsfree use. Its rechargeable battery is powered by Li-ion and can easily be charged by Type -C USB.

High power 625 Lumen 5W 6500k COB LED
250 Lumen 3W 6500k SMD LED spot beam torch
UV LED on front
Super tough aluminium and polycarbonate
Strong integral magnets on back and base
Rear pocket clip attachment
Glow-in-the-dark strip around LED
Battery level and charging indicator LEDs
High power 3.7v 2500mAh Li-ion battery
Faster USB type-C charging - 3 hour charge time
1m USB charging cable included

See full description
Specifications for 625 Lumen Rechargeable Inspection Light with Magnetic Base
  • Voltage
    3.7v
  • IP Rating
    IP65
  • Body Material
    Aluminium
    Polycarbonate
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome