LED Twist Rechargeable Inspection Light 5W COB and 1W SMD

LED Twist Rechargeable Inspection Light 5W COB and 1W SMD

Order Code: ZT4907703SCopy

£30.99 Inc VAT (20%)


Description

Super bright 5W COB LED light source producing 600 lumens and 1W SMD LED torch producing 100 lumens of light. Light body twists 360 and light arm tilts 180 to provide light at any angle. Features a swivel hanging hook and rubber covered magnet on the base, which allow hands-free operation. 3.7V 2.6Ah lithium-ion battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Long operating time of 3.5hrs at 600 lumens. Charges via a USB Type-C cable (supplied) .

See full description
Specifications for LED Twist Rechargeable Inspection Light 5W COB and 1W SMD
  • Charging Time
    4hours
  • IP Rating
    IP52
  • Length
    180mm
  • Battery
    3.7V 2.6Ah Li-ion
  • LED Type
    5W COB + 1W SMD
  • MFR Part No.
    LED601G
  • Weight
    0.21kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome