Rechargeable Aluminium Pocket Light with UV 3W COB & 1 SMD LED
0
1
2
3

Rechargeable Aluminium Pocket Light with UV 3W COB & 1 SMD LED

Order Code: ZT1426651S

£25.99 Inc VAT (20%)


Description

Powerful 3W COB with 1 x SMD and 2 x UV SMD.
USB rechargeable Lithium-ion battery with small green/red charging indicator light.
Made from aluminium, anodized and finished with rubber coating for a more premium feel.
A strong magnet in the pocket/belt clip allows for hands-free use as well as a second strong magnet in the base.
Two longwave UV-A SMDs at 390-400nm.

See full description
Specifications for Rechargeable Aluminium Pocket Light with UV 3W COB & 1 SMD LED
  • MFR Part No.
    LED220UV
  • Nett Weight
    0.1kg
  • Battery
    3.7V 2200mAh Li-ion
  • Length
    110mm
  • Lumen Output
    220Lumens
  • Operating Time
    Worklight/Torch 3hrs/7hrs
  • Charging Time
    3hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome