The Spirit Level with Worklight SPL-350 Pack of 10
0
1
2

The Spirit Level with Worklight SPL-350 Pack of 10

Order Code: ZT5696959SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

The SPL-350 Spirit Level with Worklight is a versatile tool designed for precision and convenience. It boasts a powerful 350 Lumen LED light, a light-up spirit level vial, and a red laser pointer for accurate alignment. Constructed from durable ABS and aluminium, it includes a glow-in-the-dark strip for visibility in low light conditions. The worklight is equipped with strong rear and side magnets for hands-free operation and a robust holster with a belt clip for easy portability. Its smart memory function remembers the last mode used, and it is IPX4 water-resistant, making it suitable for various environments. Powered by a high-quality 3.7v 800mAh Li-ion battery, it features a battery level and charging indicator, low battery warning flash, and fast 2A USB-C charging with a 1.5-hour charge time. The package includes a 1m high-quality USB-C charging cable. With a runtime of 1-25 hours and a beam distance of 23 meters, the SPL-350 is an essential tool for any professional.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome