IP66 2-Way Switch 1-Gang SMJE62G2B

IP66 2-Way Switch 1-Gang SMJE62G2B

Order Code: ZT1464590S

£14.99 Inc VAT (20%)

Currently unavailable

Description

IP66 rated Switches. These are rated as being 'dust tight' and protected against heavy seas and powerful jets of water. The SMJ IP66 1 Gang 2 Way Switch is built with a long lasting IP66 seal to protect against strong jets of water. Built in moulded multiple cable access points for convenience and a more robust seal.

Specifications for IP66 2-Way Switch 1-Gang SMJE62G2B
  • MFR Part No.
    SMJE62G2B
  • Type
    Switch
  • Ingress Protection Rating (IP Rating)
    IP66
  • Fitting Type
    Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome