Plug Blanking Pre-Galvanised 11 Grey

Plug Blanking Pre-Galvanised 11 Grey

Order Code: ZT4977723S

Qty of 100 for
£81.00 Inc VAT (20%)
£0.81 each
QuantityPriceDiscount
1 - 9999£0.810%
10000 - 19999£0.783.5%
20000 - 49999£0.757.5%
50000 +£0.7112.5%

This product must be ordered in multiples of 100

Description

Cembre PLUG BLANKING PG11 GREY Plastic IP54 Entry Plugs (PS) 1842

Specifications for Plug Blanking Pre-Galvanised 11 Grey
  • Material
    Plastic
  • Thread Type
    PG
  • RAL Number
    7035
  • Surface Protection
    Untreated
  • Colour
    Light Grey
  • Housing Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome