Plug Blanking Pre-Galvanised 7 Black

Plug Blanking Pre-Galvanised 7 Black

Order Code: ZT4977814S

Qty of 100 for
£79.00 Inc VAT (20%)
£0.79 each
£109.0027.5% off
QuantityPriceDiscount
1 - 9999£0.790%
10000 - 19999£0.764%
20000 - 49999£0.737.5%
50000 +£0.7011.5%

This product must be ordered in multiples of 100

Description

Cembre PLUG BLANKING PG7 BLACK Plastic IP54 Entry Plugs (PS) 1840N

Specifications for Plug Blanking Pre-Galvanised 7 Black
  • Material
    Plastic
  • RAL Number
    9005
  • Thread Type
    PG
  • Surface Protection
    Untreated
  • Housing Material
    Polyamide (PA)
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome