Plug Blanking Pre-Galvanised48 Black

Plug Blanking Pre-Galvanised48 Black

Order Code: ZT4978014S

Qty of 100 for
£369.00 Inc VAT (20%)
£3.69 each

This product must be ordered in multiples of 100

Description

Cembre PLUG BLANKING PG48 BLACK Plastic IP54 Entry Plugs (PS) 1849N

Specifications for Plug Blanking Pre-Galvanised48 Black
  • Material
    Plastic
  • Thread Type
    PG
  • Housing Material
    Polystyrene
  • Surface Protection
    Untreated
  • Colour
    Black
  • RAL Number
    9005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome