Plug Entry IP54 Pre-Galvanised42 Light Grey Nylon

Plug Entry IP54 Pre-Galvanised42 Light Grey Nylon

Order Code: ZT5058084S

Qty of 100 for
£339.00 Inc VAT (20%)
£3.39 each

This product must be ordered in multiples of 100

Description

Cembre PLUG ENTRY IP54 PG42 LIGHT GREY NYLON Plastic IP54 Entry Plugs (PA6) 1052042

Specifications for Plug Entry IP54 Pre-Galvanised42 Light Grey Nylon
  • Material
    Plastic
  • Thread Type
    PG
  • Colour
    Light Grey
  • Housing Material
    Polyamide (PA)
  • Surface Protection
    Untreated
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome