Socket 3P+N+E Panel Inclined IP44 32A 415V Red - 52934

Socket 3P+N+E Panel Inclined IP44 32A 415V Red - 52934

Order Code: ZT5100360S

£109.99 Inc VAT (20%)


Description

Legrand SOCKET 3P+N+E PANEL INCLINED IP44 32A 415V RED Hypra Plugs & Sockets 52934

Specifications for Socket 3P+N+E Panel Inclined IP44 32A 415V Red - 52934
  • Clock Hour Position
    6 h
  • Number of Poles
    5
  • Colour
    Red
  • Current Rating
    32A
  • Angle of Plug
    Straight
  • Connection System
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome