Single Phase Portable Isolation Transformers

Single Phase Portable Isolation Transformers


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Portable safety isolating transformers provides safe site electrics for power tools and lighting. Encased in a rugged insulated and splashproof GRP enclosure, these high quality transformer is suited for tough conditions.

Features and Benefits
• 2P+E 110V EN 60309 (BS 4343) sockets
• Glass reinforced plastic (GRP) case
• Double-wound construction
• Secondary centre-tap earthed to minimise shock risk
• Thermal safety fuse embedded into primary winding
• Resettable thermal cut-out in primary circuit to prevent overload
• Approx. 2m mains cable fitted with UK 13A plug

See full description

Feature Attributes

Overload Protection Type:
Thermal
Standards Met:
EN 60309 (BS 4343)
Input Voltage:
230 V
Ingress Protection Rating (IP Rating):
IP44
Cable Length:
2 m
Mounting Type:
No Mounting Options
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome