Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Transformers
Isolation Transformers
Transformer Electronic Round 105VA
By Aurora
Order Code:
ZT4995370S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/isolation-transformers/transformer-electronic-round-105va/p/ZT4995370S
Add to quotation
View all Isolation Transformers
Description
Aurora TRANSFORMER ELECTRONIC ROUND 105VA Transformers AU-RD105
Specifications
Specifications for Transformer Electronic Round 105VA
Housing Material
Plastic
Height
25mm
Diameter
86mm
Colour
White