Assisi Outdoor Solar Powered Table Light White, White 0.5W Led, IP44

Assisi Outdoor Solar Powered Table Light White, White 0.5W Led, IP44

Order Code: ZT3329349SCopy

£93.99 Inc VAT (20%)


Description

Assisi Outdoor Solar Powered Table Light White, White 0.5W LED, IP44 | Features: Finish: White | Material: Plastic | IP Rating: IP44 | Height: 36cm | Width: 19cm | Depth: 19cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: 4500K | Lumens: 30lm

Specifications for Assisi Outdoor Solar Powered Table Light White, White 0.5W Led, IP44
  • Height
    36cm
  • Material
    Plastic
  • IP Rating
    IP44
  • Width
    19cm
  • Lamp Type
    Integrated LED
  • Wattage
    0.5W
  • Finish/Colour
    White
  • Bulb Included
    Yes
  • Colour Temperature
    4500K
  • Lumens
    30Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome