FL2500R LED Work Spotlight 2800 Lm 30 W Rechargeable

FL2500R LED Work Spotlight 2800 Lm 30 W Rechargeable

Order Code: ZT4131620S

£85.99 Inc VAT (20%)


Description

FL2500R LED work spotlight, 2800 lm, 30 W, rechargeable. Bulb = COB LED. Operating life = bis zu 13 hrs. Power = 0.03 kW. Luminous flux = 2800 lumen. Max. brightness = 3750 lux. Colour temperature = 6500 K. Power supply = operated by rechargeable battery. Battery version = lithium-ion battery (Li-ion) Rechargeable battery voltage = 3.7 V. Battery capacity = 6.6 Ah. Charging time = 8 hrs. Protection type = IP64. Length = 177 mm. Width = 129 mm. Height = 44 mm. Weight = 0.73 kg. Material = aluminium, ABS. Colour = black. Product type = work spotlights, floodlights. Rechargeable work spotlight for professional use. Splash water protected IP64. Up to 13 h of illumination. With wide angle illumination. Rubber coated edging, 180° fold out stand. With charging indicator and power bank function. Robust, compact and light in weight. The FL2500R LED work light is powered by a built in 3.7 V/6600 mAh Li-ion battery pack, including charging cable type C USB, length 1 m.

See full description
Specifications for FL2500R LED Work Spotlight 2800 Lm 30 W Rechargeable
  • Product Type
    Work Spotlight
  • Wattage
    30W
  • Colour
    Black
  • Colour Temperature
    6500 K
  • Height
    44mm
  • Length
    177mm
  • Width
    129mm
  • Material
    Aluminium
    ABS
  • Battery Type
    Li-ion
  • Luminous Flux
    2800 Lumen
  • Weight
    0.73kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome