SLIM LED Table Light, With 7 W LED Bulb, Silver

SLIM LED Table Light, With 7 W LED Bulb, Silver

Order Code: ZT2742683S

£149.99 Inc VAT (20%)


Description

SLIM LED table light, with 7 W LED bulb, silver. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 7 kWh/1000h. Bulb = LED. Power = 7 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Colour reproduction index = 83. Max. brightness = 880 lux. Luminous flux = 360 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.75 m. Service life = 20000 hrs. Colour = silver. Feature = dimmable. Light head = tilting. Activation = button. Material = ABS plastic, metal. Overall height = 410 mm. Arm length = 95x255 mm. Ornamental, high intensity LED work lamp with innovative technology in trendy metal finish. 4 level dimmer on lamp base. Lamp head and arm adjustable. Homogeneous, brilliant light for optimal illumination of the work area. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for SLIM LED Table Light, With 7 W LED Bulb, Silver
  • Mains Voltage
    100 - 240V
  • Supplied
    Assembled
  • Product Type
    Table Lights
  • Material
    ABS Plastic, Metal
  • Colour
    Silver
  • Colour Reproduction Index
    83
  • Luminous Flux
    360Lumens
  • Features
    Dimmable
  • Overall Height
    410mm
  • Base Type
    Pedestal Base
  • Luminous Colour
    Neutral White
  • Service Life
    20000hours
  • Wattage
    7W
  • Mains Cable
    1.75m
  • Light Head
    Tilting
  • Activation
    Button
  • Energy Consumption
    7 kWh/1000h
  • Type
    LED
  • Arm Length
    95x255mm
  • Brightness
    880lx
  • Colour Temperature
    4000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome