Fluo Tube T5 High Effcncy G5 14W 549mm Colr 865 Sleeved

Fluo Tube T5 High Effcncy G5 14W 549mm Colr 865 Sleeved

Order Code: ZT4981458SCopy

£4.59 Inc VAT (20%)
£4.998% off


Description

Signify FLUO TUBE T5 HIGH EFFCNCY G5 14W 549MM COLR 865 SLEEVED T5 HE 14865

Specifications for Fluo Tube T5 High Effcncy G5 14W 549mm Colr 865 Sleeved
  • Colour
    White
  • Length
    563.2mm
  • Tube Diameter
    16mm
  • Shape
    Rod
  • Bulb Fitting
    G5
  • Wattage
    14W
  • Average Nominal Lifespan
    24000hours
  • Lamp Efficacy
    80lm/W
  • Luminous Flux
    1125Lumens
  • Colour Temperature
    6500K
  • Applications
    General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome