Lamp LED E14 1906 Filament 2.5W 225LM 220-240V 2500K Gold CL - 4058075293274

Lamp LED E14 1906 Filament 2.5W 225LM 220-240V 2500K Gold CL - 4058075293274

Order Code: ZT5073118S

£10.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 1906 FILAMENT 2.5W 225LM 220-240V 2500K GLD CL EDITION 1906 LED Glass Filament Lamps 4058075293274

Specifications for Lamp LED E14 1906 Filament 2.5W 225LM 220-240V 2500K Gold CL - 4058075293274
  • Length
    100mm
  • Diameter
    35mm
  • Colour Temperature
    2400 - 2400 K
  • Power Factor
    0.5
  • Beam Angle
    300 - 300
  • Luminous Flux
    220 - 220 lm
  • Wattage
    2.5 - 2.5W
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    19 - 19mA
  • Lamp Efficacy
    88 lm/W
  • Voltage
    220 - 220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome