Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Golfb

Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Golfb

Order Code: ZT5080259SCopy

£6.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT 1.5W 136LM 220-240V 2700K FROST GOLFB LED Golfball (P) Lamps 4058075450578

Specifications for Lamp LED E14 Filament 1.5W 136LM 220-240V 2700K Frost Golfb
  • Length
    77mm
  • IP Rating
    IP20
  • Colour
    White
  • Diameter
    45mm
  • Power Factor
    0.4
  • Nominal Current
    12 - 12mA
  • Shape
    Pear-shape
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Frosted
  • Wattage
    1.5 - 1.5W
  • Voltage Type
    AC
  • Voltage
    220 - 240V
  • Finish/Colour
    White
  • Bulb Fitting
    E14
  • Colour Temperature
    2700 - 2700K
  • Lamp Efficacy
    90lm/W
  • Luminous Flux
    136 - 136Lumens
  • Average Nominal Lifespan
    15000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome