Lamp LED E14 Filament 4W 470LM 220-240V 2700K Frost Golfbal

Lamp LED E14 Filament 4W 470LM 220-240V 2700K Frost Golfbal

Order Code: ZT5056210SCopy

£6.99 Inc VAT (20%)
£7.395% off


Description

Ledvance LAMP LED E14 FILAMENT 4W 470LM 220-240V 2700K FROST GOLFBAL LED Golfball (P) Lamps 4099854069154

Specifications for Lamp LED E14 Filament 4W 470LM 220-240V 2700K Frost Golfbal
  • Diameter
    45mm
  • Colour
    White
  • IP Rating
    IP20
  • Length
    77mm
  • Nominal Current
    32 - 32mA
  • Shape
    Pear-shape
  • Voltage
    220 - 240V
  • Power Factor
    0.5
  • Bulb Fitting
    E14
  • Finish/Colour
    White
  • Voltage Type
    AC
  • Wattage
    4 - 4W
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Frosted
  • Lamp Efficacy
    117lm/W
  • Luminous Flux
    470 - 470Lumens
  • Colour Temperature
    2700 - 2700K
  • Average Nominal Lifespan
    15000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome