Pheoni x 5FT 40W 4955LM 850 IP20 Single LED Batten Fitting

Pheoni x 5FT 40W 4955LM 850 IP20 Single LED Batten Fitting

Order Code: ZT5047339SCopy

£75.99 Inc VAT (20%)


Description

NVC Lighting PHEONIX 5FT 40W 4955LM 850 IP20 SINGLE LED BATTEN FITTING Phoenix NPH40/LED/850

Specifications for Pheoni x 5FT 40W 4955LM 850 IP20 Single LED Batten Fitting
  • Housing Material
    Green/yellow
  • Voltage Type
    Gilt
  • Light Source Type
    Digital-sat
  • Colour Temperature
    5000 - 5000K
  • Control Gear
    Print foil
  • Recess Height/Depth
    64mm
  • Conductor Cross Section
    2.5mm²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome