Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten Emg

Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten Emg

Order Code: ZT5067294SCopy

£199.99 Inc VAT (20%)


Description

JCC SKYPACK QR 5FT 60W 7200LM 840 IP20 TWIN LED BATTEN EMG Skypack QR JC71744EM

Specifications for Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten Emg
  • Width
    70mm
  • Length
    1523mm
  • Voltage
    220 - 240V
  • Number of Poles
    4
  • Maximum system power
    62W
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome