Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten

Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten

Order Code: ZT5067296SCopy

£59.99 Inc VAT (20%)
£63.996% off


Description

JCC SKYPACK QR 5FT 60W 7200LM 840 IP20 TWIN LED BATTEN Skypack QR JC71744

Specifications for Skypack QR 5FT 60W 7200LM 840 IP20 Twin LED Batten
  • Width
    70mm
  • Length
    1523mm
  • Power Factor
    0.9
  • Voltage
    220 - 240V
  • Number of Poles
    3
  • Maximum system power
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome