Outdoor Down Light MDNWL1D

Outdoor Down Light MDNWL1D

Order Code: ZT1015251S

£24.99 Inc VAT (20%)


Description

The Meridian Outdoor Down Light is manufactured from high-quality stainless steel. Suitable for outdoor use, weather-resistant IP65 rating. Requires a GU10 light bulb (not supplied). Specification Input Voltage 220-240V - 50/60Hz Dimmable No Body Material Stainless Steel Ingress Protection IP65 Dimensions 60 x 85mm

Specifications for Outdoor Down Light MDNWL1D
  • MFR Part No.
    MDNWL1D
  • Type
    Outdoor Wall Light
  • Light Type
    Outdoor Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome