Outdoor Up/Down Light MDNWL2UD

Outdoor Up/Down Light MDNWL2UD

Order Code: ZT1015249S

£25.99 Inc VAT (20%)


Description

The Meridian Outdoor Up/Down Light is manufactured from high-quality stainless steel. Suitable for outdoor use, weather-resistant IP65 rating. Requires 2 x GU10 light bulbs (not supplied). Specification Input Voltage 220-240V - 50/60Hz Dimmable No Body Material Stainless Steel Ingress Protection IP65 Dimensions 60 x 90mm

Specifications for Outdoor Up/Down Light MDNWL2UD
  • MFR Part No.
    MDNWL2UD
  • Type
    Outdoor Wall Light
  • Light Type
    Outdoor Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome