Balda 1 Light Small Outdoor Lamp White IP65, E27

Balda 1 Light Small Outdoor Lamp White IP65, E27

Order Code: ZT3592906S

£279.99 Inc VAT (20%)


Description

Balda 1 Light Small Outdoor Lamp White IP65, E27 Descriptio The outdoor lamp is a fitting which will have a large impact. The fitting is entirely white, a diffuser through which the light shines in all directions and spreads throughout the area. The fitting is complete with a 2m cable. Available in two different sizes, this fitting is sure to offer the perfect one for your area. The can sit directly on the ground, or on a table. The fitting is IP65, which makes it very resistant to dust and moisture; the perfect choice for your outdoor area. Class two. Features Finish: White Material: Opal Polyethylene IP Rating: IP65 Height (cm) : 32 Diameter (cm) : 40 No. of Lights: 1 Lamp Type: E27 LED Wattage (max) : 15 Weight (kg) : 1 Class: 2 (Double Insulated) Bulb Included: No Energy Efficiency: A++ - B

See full description
Specifications for Balda 1 Light Small Outdoor Lamp White IP65, E27
  • Material
    Opal Polyethylene
  • Bulb Included
    No
  • Height
    32cm
  • Lamp Type
    E27 LED
  • Product Type
    Outdoor Lamp
  • IP Rating
    IP65
  • Finish
    White
  • Maximum Wattage
    15
  • Diameter
    40cm
  • Weight
    1kg
  • Number of Bulbs
    1
  • Class
    2 (Double Insulated)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome