Flicker Effect Solar Motion Sensor Wall Light

Flicker Effect Solar Motion Sensor Wall Light

Order Code: ZT3589638S

£16.99 Inc VAT (20%)
£17.995.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

IDEAL PRODUCT: Brightens and adds ambiance to any outdoor space. SOLAR-POWERED: A built-in solar panel eliminates the need for external power sources, wiring, or batteries. VERSATILE: The lantern includes white light LEDs for bright illumination, and warm light LEDs for cosy ambience, making it perfect for every mood. MOTION SENSOR: The light automatically turns on when motion is detected, providing convenience and security. DURABLE: Designed with durable materials and an IP55 rating, long-lasting performance is guaranteed, in various weather conditions. Kit Contents: 1 x Solar Wall Light. 1 x Instruction Manual. 2 x metal screws. 2 x plastic wall plugs.

See full description
Specifications for Flicker Effect Solar Motion Sensor Wall Light
  • Power Source
    Solar
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome