Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Liquid Level Switch Accessories
Side Entry N/O/NC 304 Stainless Steel Float Level Switch - RFS-12P-2-SUS304
By Elettrotec
Order Code:
ZT5436346S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/liquid-level-switch-accessories/side-entry-n-o-nc-304-stainless-steel-float-level-switch-rfs-12p-2-sus304/p/ZT5436346S
Add to quotation
View all Liquid Level Switch Accessories
Description
1/2" BSP Parallel Male, Side Entry, 304 Stainless Steel, Float level Switch, PVL
Specifications
Technical Information
Specifications for Side Entry N/O/NC 304 Stainless Steel Float Level Switch - RFS-12P-2-SUS304
Product Type
Hydraulic
Material
Stainless Steel