Distribution Board 5 Way Type A

Distribution Board 5 Way Type A

Order Code: ZT5006156S

£109.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 5 WAY TYPE A Distribution Board (NA) NHSPN0051

Specifications for Distribution Board 5 Way Type A
  • Height
    235mm
  • Housing Material
    Steel
  • Width
    188mm
  • Depth
    128mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Poles Main Switch
    1
  • Number of Phases
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome