Distribution Board Type A 14WAY Sp&n Switch 100A

Distribution Board Type A 14WAY Sp&n Switch 100A

Order Code: ZT4997336S

£129.99 Inc VAT (20%)


Description

Hager DISTRIBUTION BOARD TYPE A 14WAY SP&N SWITCH 100A A Boards SP&SN Distribution Boards JK114

Specifications for Distribution Board Type A 14WAY Sp&n Switch 100A
  • Width
    397mm
  • Height
    236mm
  • Depth
    125mm
  • IP Rating
    IP2XC
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome