MCB Y7-247997 SP Type D 100A 15KA

MCB Y7-247997 SP Type D 100A 15KA

Order Code: ZT4976612S

£179.99 Inc VAT (20%)


Description

Eaton MCB Y7-247997 SP TYPE D 100A 15KA Mini Panel Boards 247997

Specifications for MCB Y7-247997 SP Type D 100A 15KA
  • Pollution Degree
    2
  • Current Limiting Class
    3
  • IP Rating
    IP20
  • Frequency
    50 - 60Hz
  • Number of Protected Poles
    1
  • Recess Depth
    75mm
  • Voltage Type
    AC
  • Over Voltage Category
    3
  • Rated current
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome