MCB Y7-248013 DP Type C 80A 20KA

MCB Y7-248013 DP Type C 80A 20KA

Order Code: ZT5112215S

£224.99 Inc VAT (20%)


Description

Eaton MCB Y7-248013 DP TYPE C 80A 20KA Mini Panel Boards 248013

Specifications for MCB Y7-248013 DP Type C 80A 20KA
  • Over Voltage Category
    3
  • Pollution Degree
    2
  • IP Rating
    IP20
  • Number of Protected Poles
    2
  • Frequency
    50 - 60Hz
  • Voltage Type
    AC
  • Recess Depth
    75mm
  • Current Limiting Class
    3
  • Rated current
    80A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome