MCB Y7-248029 TP Type B 63A 25KA

MCB Y7-248029 TP Type B 63A 25KA

Order Code: ZT4998142S

£239.99 Inc VAT (20%)


Description

Eaton MCB Y7-248029 TP TYPE B 63A 25KA Mini Panel Boards 248029

Specifications for MCB Y7-248029 TP Type B 63A 25KA
  • Number of Protected Poles
    3
  • IP Rating
    IP20
  • Current Limiting Class
    3
  • Voltage Type
    AC
  • Rated current
    63A
  • Pollution Degree
    2
  • Recess Depth
    75mm
  • Over Voltage Category
    3
  • Frequency
    50 - 60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome