MCB Y7-248040 TP Type C 100A 20KA

MCB Y7-248040 TP Type C 100A 20KA

Order Code: ZT4976534S

£269.99 Inc VAT (20%)


Description

Eaton MCB Y7-248040 TP TYPE C 100A 20KA Mini Panel Boards 248040

Specifications for MCB Y7-248040 TP Type C 100A 20KA
  • Over Voltage Category
    3
  • Number of Protected Poles
    3
  • Frequency
    50 - 60Hz
  • Rated current
    100A
  • Recess Depth
    75mm
  • Pollution Degree
    2
  • IP Rating
    IP20
  • Voltage Type
    AC
  • Current Limiting Class
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome