Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Meter Pack Tp and n Distribution Board 125A
By Electrium
Order Code:
ZT5005494S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/meter-pack-tp-and-n-distribution-board-125a/p/ZT5005494S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium METER PACK TP&N DISTRIBUTION BOARD 125A Meter Pack (NA) NHTN125MP
Specifications
Specifications for Meter Pack Tp and n Distribution Board 125A
IP Rating
Earthing connection
Model
P45
Mounting Method
106
Frequency
50 - 60Hz