Panelboard 17WAY TP/13 SP Busbar 250A Cream

Panelboard 17WAY TP/13 SP Busbar 250A Cream

Order Code: ZT4985960S

£1,199.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 17WAY TP/13 SP BUSBAR 250A RAL 9001 Power Pact 4 Panel Boards (NU) MG25C4

Specifications for Panelboard 17WAY TP/13 SP Busbar 250A Cream
  • Width
    778mm
  • Height
    650mm
  • Housing Material
    Steel
  • Depth
    268mm
  • Number of Phases
    1
  • Number of Poles Main Switch
    4
  • IP Rating
    IP3X
  • Mounting Method
    Hollow wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome