Panelboard 5WAY PP4 250A Cream

Panelboard 5WAY PP4 250A Cream

Order Code: ZT4985804S

£1,399.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 5WAY PP4 250A RAL 9001 Power Pact 4 Panel Boards (NU) MG2C5

Specifications for Panelboard 5WAY PP4 250A Cream
  • Housing Material
    Steel
  • Width
    853mm
  • Height
    680mm
  • Depth
    260mm
  • IP Rating
    IP3X
  • Number of Poles Main Switch
    4
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome