Box Cable Spreader - 18SB

Box Cable Spreader - 18SB

Order Code: ZT4989179S

£73.99 Inc VAT (20%)


Description

Electrium BOX CABLE SPREADER Other Loadstar (LO) 18SB

More like this
Specifications for Box Cable Spreader - 18SB
  • Height
    245mm
  • Width
    430mm
  • Colour
    Hexagon
  • Housing Material
    Green/yellow
  • Depth
    155mm
  • Mounting Method
    Hot dip galvanized
  • RAL Number
    7035
  • IP Rating
    BA20s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome