Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Combination Unit 4 Pole C/W Fuses 100A
By Electrium
Order Code:
ZT4994892S
£539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/combination-unit-4-pole-c-w-fuses-100a/p/ZT4994892S
Add to quotation
View all Low Voltage Fuses
Description
Electrium COMBINATION UNIT 4 POLE C/W FUSES 100A Fusestar Fuse Switches (F2) 191004F
Specifications
Specifications for Combination Unit 4 Pole C/W Fuses 100A
Type of Control Element
3x16A3p230V
Current Rating
100A
Max. Rated Operation Voltage
415V
Number of Poles
4