Distribution Board 36 Module DIN Rail

Order Code: ZT4987258S

£83.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 36 MODULE DIN RAIL Other Loadstar (LO) 18DIN36

Specifications for Distribution Board 36 Module DIN Rail
  • Depth
    155mm
  • Colour
    Grey
  • Width
    430mm
  • Height
    410mm
  • Housing Material
    Steel
  • Number of rows
    2
  • RAL Number
    7035
  • IP Rating
    IP3X
  • Mounting Method
    Surface mounted