Fuse Fast Acting Cylindrical Style 3.15A

Order Code: ZT4977471S

£9.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING CYLINDRICAL STYLE 3.15A Fuses to North American Standard FWH-3-15A6F

Specifications for Fuse Fast Acting Cylindrical Style 3.15A
  • Current Rating
    3.15A
  • Breaking Capacity
    50 kA
  • Model
    Ceramic fuse
  • Rated Voltage
    500V
  • Rated Operating Frequency
    45 - 62Hz
  • Size
    6.3x32mm
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome