Fuse Fast Acting Ferrule Style 20A - FWA-20A10F

Fuse Fast Acting Ferrule Style 20A - FWA-20A10F

Order Code: ZT5098684SCopy

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Eaton FUSE FAST ACTING FERRULE STYLE 20A Fuses to North American Standard FWA-20A10F

Specifications for Fuse Fast Acting Ferrule Style 20A - FWA-20A10F
  • Current Rating
    20A
  • Size
    10x38mm
  • Rated Operating Frequency
    45 - 62Hz
  • Model
    Ceramic fuse
  • Voltage Type
    AC/DC
  • Rated Voltage
    150V
  • Breaking Capacity
    100kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome