Fuse Fast Acting Ferrule Style 20A - FWC-20A10F

Fuse Fast Acting Ferrule Style 20A - FWC-20A10F

Order Code: ZT5099023SCopy

£13.99 Inc VAT (20%)


Description

Eaton FUSE FAST ACTING FERRULE STYLE 20A Fuses to North American Standard FWC-20A10F

Specifications for Fuse Fast Acting Ferrule Style 20A - FWC-20A10F
  • Current Rating
    20A
  • Model
    Ceramic fuse
  • Rated Operating Frequency
    45 - 62Hz
  • Rated Voltage
    600V
  • Voltage Type
    AC/DC
  • Size
    10x38mm
  • Breaking Capacity
    200kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome