Fuse Fast Acting Ferrule Style 25A - FWC-25A10F

Fuse Fast Acting Ferrule Style 25A - FWC-25A10F

Order Code: ZT5099040SCopy

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Eaton FUSE FAST ACTING FERRULE STYLE 25A Fuses to North American Standard FWC-25A10F

Specifications for Fuse Fast Acting Ferrule Style 25A - FWC-25A10F
  • Current Rating
    25A
  • Rated Voltage
    600V
  • Model
    Ceramic fuse
  • Rated Operating Frequency
    45 - 62Hz
  • Voltage Type
    AC/DC
  • Size
    10x38mm
  • Breaking Capacity
    200kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome