Fuse Fast Acting Ferrule Style 25A - FWP-25A22F

Fuse Fast Acting Ferrule Style 25A - FWP-25A22F

Order Code: ZT5098991SCopy

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Eaton FUSE FAST ACTING FERRULE STYLE 25A Fuses to North American Standard FWP-25A22F

Specifications for Fuse Fast Acting Ferrule Style 25A - FWP-25A22F
  • Current Rating
    25A
  • Rated Voltage
    700V
  • Rated Operating Frequency
    45 - 62Hz
  • Voltage Type
    AC/DC
  • Size
    22x58mm
  • Model
    Ceramic fuse
  • Breaking Capacity
    200kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome