Fuse High Rupturing Capacity 32A

Order Code: ZT4977941S

£29.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 32A Fuses to British Standard 32MJ30-8

Specifications for Fuse High Rupturing Capacity 32A
  • Current Type
    AC
  • Breaking Capacity
    80 kA
  • Current Rating
    32A
  • Rated Voltage AC
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome