Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse High Rupturing Capacity 40A - 40MJ30-8
By Eaton
Order Code:
ZT4977913S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-high-rupturing-capacity-40a-40mj30-8/p/ZT4977913S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HIGH RUPTURING CAPACITY 40A Fuses to British Standard 40MJ30-8
Specifications
Specifications for Fuse High Rupturing Capacity 40A - 40MJ30-8
Current Rating
40A
Breaking Capacity
80 kA
Current Type
AC
Rated Voltage AC
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome