Fuse High Rupturing Capacity 560A

Order Code: ZT4977909S

£71.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 560A Fuses to British Standard 560SJ31-6

Specifications for Fuse High Rupturing Capacity 560A
  • Current Rating
    560A
  • Current Type
    AC
  • Breaking Capacity
    80 kA
  • Rated Voltage AC
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome