Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Fast Acting BS88 100A
By Eaton
Order Code:
ZT5093981S
£17.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.39
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-fast-acting-bs88-100a/p/ZT5093981S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC FAST ACTING BS88 100A Fuses to British Standard 100LET
Specifications
Specifications for Fuse HRC Fast Acting BS88 100A
Current Type
AC/DC
Rated Voltage AC
690V
Current Rating
100A
Breaking Capacity
200 kA
Rated Voltage (DC)
500V
Mounting Holes
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome